Flexible Jumper for Fence and Gate Grounding, 2/0 Stranded, 16" Cable

Item #: 0902038

Cat #: FJ2G16

UPC: 782856695264

Call for price
Company wide:
0 in stock
Documents & Guides
CAD FJ2G16 JUMPER SWAGED 2/0

Overview

CAD FJ2G16 JUMPER SWAGED 2/0

Used to bond gates, switch operating handles and any other item where movement or vibration requires a flexible grounding jumper.

Also known as: 782856695264, FJ2G16, CADFJ2G16

Features & Benefits

  • Used to bond gates, switch operating handles and any other item where movement or vibration requires a flexible grounding jumper
  • Multi-stranded insulated ropelay conductor provides flexibility and strand protection
  • Swaged ends of jumper allow larger conductor to fit in the same mold as concentric conductor
  • Connections are made with nVent ERICO Cadweld exothermic connections using the same mold required for other fence post connections

Specifications

Material: Copper
Allowable Gauge Range: 2/0
Length: 1.333 ft
Material: Copper
Length: 1.333 ft
Allowable Gauge Range: 2/0