Led Light Module

Item #: 0901976

Cat #: E26BRV1

UPC: 782114119921

Company wide:
0 in stock
Documents & Guides
Led Light Module, Red Lens, Steady, 12 Vac/vdc

Overview

Led Light Module, Red Lens, Steady, 12 Vac/vdc
Also known as: 782114119921, E26BRV1, CUTE26BRV1

Specifications

Volts AC: 12
Color: Red
Volts DC: 12
Light Technology: LED
Volts AC: 12
Volts DC: 12
Color: Red
Light Technology: LED