STACKLIGHT ALARM BI-TONAL 12V

Item #: 0901969

Cat #: E26BNV1

UPC: 782114124048

Company wide:
0 in stock
Documents & Guides
E26, Stacklight Accessory, Stacklights, 12 Vac/dc, Bi-tonal

Overview

E26, Stacklight Accessory, Stacklights, 12 Vac/dc, Bi-tonal

Eaton's E26 stacklight is a modular unit system that provides illuminated and audible status indication in all directions

Also known as: 782114124048, E26BNV1, CUTE26BNV1

Specifications

Volts AC: 12
Mounting: Device
Color: Black
Volts DC: 12
Range: 64 - 90 dB
Volts AC: 12
Color: Black
Range: 64 - 90 dB
Mounting: Device
Volts DC: 12