Flexible Jumper for Fence and Gate Grounding, #2 Solid, 240" Cable

Item #: 0901947

Cat #: FJ1T240

UPC: 782856888833

Call for price
Company wide:
0 in stock
Documents & Guides
CAD FJ1T240 JUMPER FLEXIBLE 2

Overview

CAD FJ1T240 JUMPER FLEXIBLE 2

Used to bond gates, switch operating handles and any other item where movement or vibration requires a flexible grounding jumper.

Also known as: 782856888833, FJ1T240, CADFJ1T240

Features & Benefits

  • Used to bond gates, switch operating handles and any other item where movement or vibration requires a flexible grounding jumper
  • Multi-stranded insulated ropelay conductor provides flexibility and strand protection
  • Swaged ends of jumper allow larger conductor to fit in the same mold as concentric conductor
  • Connections are made with nVent ERICO Cadweld exothermic connections using the same mold required for other fence post connections

Specifications

Material: Copper
Allowable Gauge Range: 2
Length: 19.999 ft
Material: Copper
Length: 19.999 ft
Allowable Gauge Range: 2