
3-1/2" Round Fixture Support Box With Bar Hanger, Depth: 2-13/16
Item #: 0901911
Cat #: PC213-BHG
UPC: 085339980315
$ 11.90 EA
Company wide:
33
in stock
Documents & Guides
3-1/2" Diameter, Ceiling/Fixture Box with Bar Hanger, Non-Metallic. Depth: 2-7/8". Cubic Inches: 21". Fixture Weight: 50 lbs. Adjustable Bracket Length: 16" - 24". Includes: Ground Strap.
Overview
3-1/2" Diameter, Ceiling/Fixture Box with Bar Hanger, Non-Metallic. Depth: 2-7/8". Cubic Inches: 21". Fixture Weight: 50 lbs. Adjustable Bracket Length: 16" - 24". Includes: Ground Strap.
Also known as: 085339980315, PC213-BHG, ALLPC213BHG
Specifications
| Mounting: | Clamp, Bracket |
| Diameter: | 3 1/2 in |
| Depth: | 2 7/8 in |
| Cubic Inches: | 21 in³ |
| Mounting: | Clamp, Bracket |
| Depth: | 2 7/8 in |
| Diameter: | 3 1/2 in |
| Cubic Inches: | 21 in³ |