Dust Extractor Telescope

Item #: 0901903

Cat #: D25301D

UPC: 885911220101

Company wide:
0 in stock
Documents & Guides
Dust Extractor Telescope with Side Handle and Hose for SDS Rotary Hammers

Overview

Dust Extractor Telescope with Side Handle and Hose for SDS Rotary Hammers

The D25301D dust extractor telescope with hose for SDS rotary hammers filters dust and debris during high performance drilling. Dust extraction lasts two seconds after drill is switched off for an efficient clean.

Also known as: 885911220101, D25301D, DEWD25301D

Specifications

Weight: 2 lb
Length: 0.350 in
Width: 0.150 in
Weight: 2 lb
Width: 0.150 in
Length: 0.350 in