Perimeter Grounding Busbar for Walls, 120" x 4" x 1/8"

Item #: 0901868

Cat #: EPGC184120

UPC: 782856445630

Company wide:
0 in stock
Documents & Guides
CAD EPGC184120 PERIMETER GRD

Overview

CAD EPGC184120 PERIMETER GRD

These specially made perimeter busbar connectors are designed to equip a room or confined area.

Also known as: 782856445630, EPGC184120, CADEPGC184120

Features & Benefits

  • Perimeter grounding busbars are used to terminate ground wires and cables from equipment and other devices
  • For busbars that include insulators and brackets, four individual brackets and insulators are provided

Specifications

Material: Copper
Width: 4 in
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65
Width: 4 in