Industrial Unit Heater, 18.7/25.0 KW, 208/240V, Three Phase

Item #: 0901829

Cat #: MUH252

UPC: 685360047508

Company wide:
0 in stock
Documents & Guides
Industrial Unit Heater, 18.7/25.0 KW, 208/240V, Three Phase, Horizontal/Downflow Unit Heater

Overview

Industrial Unit Heater, 18.7/25.0 KW, 208/240V, Three Phase, Horizontal/Downflow Unit Heater
Also known as: 685360047508, MUH252, QMKMUH252

Specifications

Phase: 3
Color: Brown, Beige
Amps: 52
Wattage: 25000
Volts AC: 240, 208
Phase: 3
Amps: 52
Volts AC: 240, 208
Color: Brown, Beige
Wattage: 25000