GE CR463L80AJA Lighting Contactor-O

Item #: 0901825

Cat #: CR463L80AJA

UPC: 783166620724

$ 1075.26 EA
Company wide:
0 in stock
Documents & Guides
GE CR463L80AJA LIGHTING CONTA

Overview

GE CR463L80AJA LIGHTING CONTA
Also known as: 783166620724, CR463L80AJA, ABBCR463L80AJA

Specifications

Volts AC Control: 120
Poles: 8
Mounting: Surface
Amps: 30
Volts AC: 600
Volts AC Control: 120
Mounting: Surface
Volts AC: 600
Poles: 8
Amps: 30