Apero Convection Heater

Item #: 0901821

Cat #: 7359-C17-BB

UPC: 774725004819

Company wide:
0 in stock
Documents & Guides
Convection Heater, Series: Apero, Dimensions: 26" x 17-3/4" x 4", 1750W, 240V, Color: White. Compatible with Programmer System

Overview

Convection Heater, Series: Apero, Dimensions: 26" x 17-3/4" x 4", 1750W, 240V, Color: White. Compatible with Programmer System
Also known as: 774725004819, 7359-C17-BB, CVT7359C17BB

Specifications

Wattage: 2000
Color: White
Volts AC: 240
Width: 29 1/8 in
Wattage: 2000
Volts AC: 240
Color: White
Width: 29 1/8 in