Made in USA

5-Piece Electronics Screwdriver Set

Item #: 0901811
Cat #: 85614
UPC: 092644854255
$ 49.99 EA
Company wide:
104 in stock
5-Piece Electronics Screwdriver Set, Includes: Slotted (1/16", Shank Length: 2"), Phillips (#0, Shank Length: 3"), Slotted (3/32", Shank Length: 3"), Slotted (1/8", Shank Length: 4"), Slotted (1/8", Shank Length: 6"), With Case

Overview

5-Piece Electronics Screwdriver Set, Includes: Slotted (1/16", Shank Length: 2"), Phillips (#0, Shank Length: 3"), Slotted (3/32", Shank Length: 3"), Slotted (1/8", Shank Length: 4"), Slotted (1/8", Shank Length: 6"), With Case
Klein's 5-Piece Electronics Screwdriver Set helps get the job done when precision is key. These Made-in-America tools have all the quality and standards of full size screwdrivers with precise finger control for turning blades in tight spaces. This set includes 4 flat head screwdrivers and 1 Phillips head screwdriver. Professional custom carrying case included for ease of access and portability. Screwdrivers also sold separately.
Also known as: 092644854255, 85614, KLE85614, Tweakers, precision screw drivers

Specifications

Length: 1 1/2 in , 6 in , 4 in, 3 in
Standards: California Proposition 65
Length: 1 1/2 in , 6 in , 4 in, 3 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)