Perimeter Grounding Busbar for Corners, 6" x 3" x 1/4"

Item #: 0901808

Cat #: EPGC1436X6

UPC: 782856714026

Call for price
Company wide:
0 in stock
Documents & Guides
CAD EPGC1436X6 PERIMETER GRD

Overview

CAD EPGC1436X6 PERIMETER GRD

Full room busbar installment designed to fit within or around 90 degree corners.

Also known as: 782856714026, EPGC1436X6, CADEPGC1436X6

Features & Benefits

  • For use in installing perimeter grounding busbar system to fit within or around 90° corners

Specifications

Width: 3 in
Material: Copper
Standards: California Proposition 65, Build America Buy America Compliant
Width: 3 in
Standards: California Proposition 65, Build America Buy America Compliant
Material: Copper