Perimeter Grounding Busbar for Corners, 8" x 2" x 1/4"

Item #: 0901799

Cat #: EPGC1428X8

UPC: 782856571032

Company wide:
0 in stock
Documents & Guides
Perimeter Grounding Busbar for Corners, 8" x 2" x 1/4"

Overview

Perimeter Grounding Busbar for Corners, 8" x 2" x 1/4"

Full room busbar installment designed to fit within or around 90 degree corners.

Also known as: 782856571032, EPGC1428X8, CADEPGC1428X8

Features & Benefits

  • For use in installing perimeter grounding busbar system to fit within or around 90° corners

Specifications

Width: 2 in
Material: Copper
Standards: California Proposition 65
Width: 2 in
Standards: California Proposition 65
Material: Copper