ENGLISH 3P END CAP KIT FOR E-FRAME

Item #: 0901780

Cat #: EF3RTDK

UPC: 786679108017

$ 22.97 EA
Company wide:
0 in stock
Documents & Guides
Eaton Series G: Terminal Accessories (Line and Load End), Imperial End Cap Kit, Three-pole, Used with EG-Frame

Overview

Eaton Series G: Terminal Accessories (Line and Load End), Imperial End Cap Kit, Three-pole, Used with EG-Frame

Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.

Also known as: 786679108017, EF3RTDK, CUTEF3RTDK

Specifications

Type: End Stop
Type: End Stop