Perimeter Grounding Busbar for Walls, 120" x 1" x 1/4"

Item #: 0901760

Cat #: EPGC141120

UPC: 782856445647

Company wide:
0 in stock
Documents & Guides
Perimeter Grounding Busbar for Walls, 120" x 1" x 1/4"

Overview

Perimeter Grounding Busbar for Walls, 120" x 1" x 1/4"

These specially made perimeter busbar connectors are designed to equip a room or confined area.

Also known as: 782856445647, EPGC141120, CADEPGC141120

Features & Benefits

  • Perimeter grounding busbars are used to terminate ground wires and cables from equipment and other devices
  • For busbars that include insulators and brackets, four individual brackets and insulators are provided

Specifications

Width: 1 in
Material: Copper
Standards: California Proposition 65
Width: 1 in
Standards: California Proposition 65
Material: Copper