Perimeter Grounding Busbar for Walls, w/Insulators and Brackets, 120" x 2" x 1/4"

Item #: 0901743

Cat #: EPGA142120

UPC: 782856575351

Company wide:
0 in stock
Documents & Guides
Perimeter Grounding Busbar for Walls, w/Insulators and Brackets, 120" x 2" x 1/4"

Overview

Perimeter Grounding Busbar for Walls, w/Insulators and Brackets, 120" x 2" x 1/4"

These specially made perimeter busbar connectors are designed to equip a room or confined area.

Also known as: 782856575351, EPGA142120, CADEPGA142120

Features & Benefits

  • Perimeter grounding busbars are used to terminate ground wires and cables from equipment and other devices
  • For busbars that include insulators and brackets, four individual brackets and insulators are provided

Specifications

Width: 2 in
Material: Copper
Standards: California Proposition 65
Width: 2 in
Standards: California Proposition 65
Material: Copper