This product has been discontinued.

20A, 1P, 120/240V, 10 kAIC, Type CH Combo AFCI
Item #: 0901735
Cat #: CHCAF120
UPC: 786685523750
Company wide:
0
in stock
Discontinued
Documents & Guides
20 Amp, 1-Pole, Type CH Combination Fireguard/Arc Fault Circuit Interrupter, Common Trip, 10 kAIC, 120/240 VAC.
Overview
20 Amp, 1-Pole, Type CH Combination Fireguard/Arc Fault Circuit Interrupter, Common Trip, 10 kAIC, 120/240 VAC.
Also known as: 786685523750, CHCAF120, CUTCHCAF120
Specifications
| Family / Style: | CH |
| Volts AC: | 120, 240 |
| Amps: | 20 |
| Poles: | 1 |
| Interrupt Rating DC: | 10 kA |
| Family / Style: | CH |
| Amps: | 20 |
| Interrupt Rating DC: | 10 kA |
| Volts AC: | 120, 240 |
| Poles: | 1 |