Has Been Replaced By Eaton CHFCAF115

Item #: 0901734

Cat #: CHCAF115

UPC: 786685523729

Company wide:
0 in stock
Documents & Guides
15 Amp, 1-Pole, Type CH Combination Fireguard/Arc Fault Circuit Interrupter, Common Trip, 10 kAIC, 120/240 VAC. Has Been Replaced By Eaton CHFCAF115

Overview

15 Amp, 1-Pole, Type CH Combination Fireguard/Arc Fault Circuit Interrupter, Common Trip, 10 kAIC, 120/240 VAC. Has Been Replaced By Eaton CHFCAF115
Also known as: 786685523729, CHCAF115, CUTCHCAF115

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 15
Interrupt Rating DC: 10 kA
Family / Style: CH
Poles: 1
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Amps: 15