
Weatherproof Cover, 2-Gang, Universal, Vertical, Expandable, Aluminum, Gray
Item #: 0901733
Cat #: MX7280S
UPC: 092326101370
$ 68.30 EA
Company wide:
58
in stock
Weatherproof In-Use Cover, 2-Gang, Vertical Mount, Metallic, Depth: 2" to 3-1/2", Gray, Includes: (6) Separate Insert Types: Duplex Receptacle, Decorator/GFCI Receptacle and Combination Toggle Switch or Single Receptacle, Diameter: 1.375" or 1.625". ***Allows for Up to 55 Possible Configurations, Includes: Lockable Tab
Overview
Weatherproof In-Use Cover, 2-Gang, Vertical Mount, Metallic, Depth: 2" to 3-1/2", Gray, Includes: (6) Separate Insert Types: Duplex Receptacle, Decorator/GFCI Receptacle and Combination Toggle Switch or Single Receptacle, Diameter: 1.375" or 1.625". ***Allows for Up to 55 Possible Configurations, Includes: Lockable Tab
Revolutionary patented design expands from 2 in. to 3-1/2 in. for in-use needs Heavy duty die-cast metal construction with premium powder coat Patented Quick-Fit keyhole mounting system allows installation in under a minute Patented Universal Fit Adapter System Technology (U-Fast) for 55-in-1 custom device configurations, comes pre-configured for GFCI Lockable open or closed and fits fullsize padlock Extra Duty® rated Vertical mount
Also known as: 092326101370, MX7280S, TYMMX7280S
Features & Benefits
- Revolutionary patented design expands from 2 in. to 3-1/2 in. for in-use needs
- Heavy duty die-cast metal construction with premium powder coat
- Quick-Fit keyhole mounting system allows installation in under a minute
- Universal Fit Adapter System Technology (U-Fast) for 55-in-1 custom device configurations, comes pre-configured for GFCI
- Lockable open or closed and fits fullsize padlock
- Extra Duty® rated
- Vertical mount
Specifications
| Depth: | 3 1/2 in |
| Gangs: | 2 |
| Mounting: | Vertical |
| Color: | Gray |
| Standards: | California Proposition 65 |
| Depth: | 3 1/2 in |
| Mounting: | Vertical |
| Standards: | California Proposition 65 |
| Gangs: | 2 |
| Color: | Gray |