
Weatherproof Cover, 1-Gang, Universal, Vertical, Expandable, Aluminum, Gray
Item #: 0901732
Cat #: MX5280S
UPC: 092326101356
$ 53.93 EA
Company wide:
48
in stock
Documents & Guides
Collapsible Cover, 1-Gang, Vertical Mount, Lockable Open/Closed, Die Cast, Gray.
Overview
Collapsible Cover, 1-Gang, Vertical Mount, Lockable Open/Closed, Die Cast, Gray.
Revolutionary patented design expands from 2-1/2 in. to 4-1/2 in. for in-use needs Heavy duty die-cast metal construction with premium powder coat Patented Quick-Fit keyhole mounting system allows installation in under a minute Patented Universal Fit Adapter System Technology (U-Fast) for 8-in-1 custom device configurations, comes pre-configured for GFCI Lockable open or closed and fits fullsize padlock Includes adapter, a gasket, mounting hardware and instructions Extra Duty® rated Vertical mount
Also known as: 092326101356, MX5280S, TYMMX5280S, single gang metal in use cover
Features & Benefits
- Revolutionary patented design expands from 2-1/2 in. to 4-1/2 in. for in-use needs
- Heavy duty die-cast metal construction with premium powder coat
- Quick-Fit keyhole mounting system allows installation in under a minute
- Universal Fit Adapter System Technology (U-Fast) for 8-in-1 custom device configurations, comes pre-configured for GFCI
- Lockable open or closed and fits fullsize padlock
- Includes adapter, a gasket, mounting hardware and instructions
- Extra Duty® rated
- Vertical mount
- N/A
Specifications
| Depth: | 3 1/2 in |
| Mounting: | Vertical |
| Color: | Gray |
| Gangs: | 1 |
| Standards: | California Proposition 65 |
| Depth: | 3 1/2 in |
| Color: | Gray |
| Standards: | California Proposition 65 |
| Mounting: | Vertical |
| Gangs: | 1 |