
Weatherproof Cover, 1-Gang, Universal, Horizontal, Expandable, Aluminum, Gray
Item #: 0901731
Cat #: MX4380S
UPC: 092326101349
$ 47.67 EA
Company wide:
2
in stock
Documents & Guides
Weatherproof In-Use Cover, 1-Gang, Horizontal Mount, Metallic, Depth: 2" to 3-1/2". Gray. Includes: (6) Separate Insert Types: Duplex Receptacle, Decorator/GFCI Receptacle and Combination Toggle Switch or Single Receptacle, Diameter: 1.375" or 1.625". ***Allows for Up to 8 Possible Configurations.
Overview
Weatherproof In-Use Cover, 1-Gang, Horizontal Mount, Metallic, Depth: 2" to 3-1/2". Gray. Includes: (6) Separate Insert Types: Duplex Receptacle, Decorator/GFCI Receptacle and Combination Toggle Switch or Single Receptacle, Diameter: 1.375" or 1.625". ***Allows for Up to 8 Possible Configurations.
Also known as: 092326101349, MX4380S, TYMMX4380S
Features & Benefits
- Revolutionary patented design expands from 2 in. to 3-1/2 in. for in-use needs
- Heavy duty die-cast metal construction with premium powder coat
- Quick-Fit keyhole mounting system allows installation in under a minute
- Universal Fit Adapter System Technology (U-Fast) for 8-in-1 custom device configurations, comes pre-configured for GFCI
- Lockable open or closed and fits fullsize padlock
- Includes attached gasket and mounting hardware
- Extra Duty® rated
- Horizontal mount
- N/A
Specifications
| Depth: | 3 1/2 in |
| Color: | Gray |
| Gangs: | 1 |
| Material: | PVC |
| Mounting: | Horizontal |
| Standards: | California Proposition 65 |
| Depth: | 3 1/2 in |
| Gangs: | 1 |
| Mounting: | Horizontal |
| Color: | Gray |
| Material: | PVC |
| Standards: | California Proposition 65 |