Weatherproof Cover, 1-Gang, Universal, Vertical, Expandable, Aluminum, Gray

Item #: 0901730

Cat #: MX4280S

UPC: 092326101288

$ 46.40 EA
Company wide:
181 in stock
Documents & Guides
In-Use Cover, 1-Gang, Weatherproof, Expands 2 to 3-1/2 Inch, 8-in-1 Configurations, Vertical Mount, Color: Gray, Metallic

Overview

In-Use Cover, 1-Gang, Weatherproof, Expands 2 to 3-1/2 Inch, 8-in-1 Configurations, Vertical Mount, Color: Gray, Metallic

Revolutionary patented design expands from 2 in. to 3-1/2 in. for in-use needs Heavy duty die-cast metal construction with premium powder coat Patented Quick-Fit keyhole mounting system allows installation in under a minute Patented Universal Fit Adapter System Technology (U-Fast) for 8-in-1 custom device configurations, comes pre-configured for GFCI Lockable open or closed and fits fullsize padlock Adapter, gasket, mounting hardware and instructions included Extra Duty® rated Vertical mount

Also known as: 092326101288, MX4280S, TYMMX4280S

Features & Benefits

  • Revolutionary patented design expands from 2 in. to 3-1/2 in. for in-use needs
  • Heavy duty die-cast metal construction with premium powder coat
  • Quick-Fit keyhole mounting system allows installation in under a minute
  • Universal Fit Adapter System Technology (U-Fast) for 8-in-1 custom device configurations, comes pre-configured for GFCI
  • Lockable open or closed and fits fullsize padlock
  • Adapter, gasket, mounting hardware and instructions included
  • Extra Duty® rated
  • Vertical mount
  • N/A

Specifications

Depth: 3 1/2 in
Mounting: Vertical
Color: Gray
Gangs: 1
Standards: California Proposition 65
Depth: 3 1/2 in
Color: Gray
Standards: California Proposition 65
Mounting: Vertical
Gangs: 1