750W 240V Wall Heater, Bronze, w/2P stat

Item #: 0901673

Cat #: HF4475T2RP

UPC: 686334328333

$ 476.74 EA
Company wide:
0 in stock
4400 Series Low Profile Commercial Fan Forced Wall Heater, 750/562W, 240/208V, Unit can be positioned to allow left, right or top discharge. Built in Double Pole Thermostat, Aluminum Trim/Bankers Bronze grilll.

Overview

4400 Series Low Profile Commercial Fan Forced Wall Heater, 750/562W, 240/208V, Unit can be positioned to allow left, right or top discharge. Built in Double Pole Thermostat, Aluminum Trim/Bankers Bronze grilll.
Also known as: 686334328333, HF4475T2RP, TPIHF4475T2RP

Specifications

Wattage: 750, 562
Color: Ivory
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 750, 562
Volts AC: 240, 208
Standards: California Proposition 65
Color: Ivory
Mounting: Wall