Transformer, Control, 750VA, AE Series, 120x240 - 24VAC, 1PH

Item #: 0901629

Cat #: AE01-0750

UPC: 047503086346

Company wide:
0 in stock
Documents & Guides
750 VA, 1-Phase, 120 X 240 Primary Volts - 24 Secondary Volts. AE Series, Industrial Control Transformer, 50/60 Hz

Overview

750 VA, 1-Phase, 120 X 240 Primary Volts - 24 Secondary Volts. AE Series, Industrial Control Transformer, 50/60 Hz
Also known as: 047503086346, AE01-0750, ACMAE010750

Features & Benefits

  • Molded terminal blocks with isolation barriers
  • Dual labeling for easy product identification
  • Heavy gauge steel mounting feet
  • Fast wire connection terminal

Specifications

Type: Industrial Control, Transformer
Volt Amps: 750
Phase: 1
Primary Voltage: 120/240
Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 750
Primary Voltage: 120/240