Low Impedance Riser, 36"

Item #: 0901614

Cat #: B802D01A36

UPC: 782856756262

Company wide:
0 in stock
Documents & Guides
CAD B802D01A36 PLATE ASSY GRD

Overview

CAD B802D01A36 PLATE ASSY GRD

Low impedance riser used to connect the signal reference grid to equipment.

Also known as: 782856756262, B802D01A36, CADB802D01A36

Features & Benefits

  • Used to connect the signal reference grid to equipment
  • Welded to the SRG using nVent ERICO Cadweld mold type TW
  • Has a lower impedance than a 4/0 AWG copper conductor

Specifications

Width: 2 in
Material: Copper
Length: 36 in
Product Thickness: 0.400 in
Width: 2 in
Length: 36 in
Material: Copper
Product Thickness: 0.400 in