Series C E-frame Motor Circuit Protector

Item #: 0901608

Cat #: HMCPE015E0CIT

UPC: 782116057900

$ 1422.39 EA
Company wide:
0 in stock
Documents & Guides
Series C Motor Circuit Protector, Type Hmcpe, E-frame, Intermediate Magnetic, 3-pole, 15 Amp, 600y/347 Vac, 250 Vdc, 45 - 165 Magnetic Trip, For It Motor Starter

Overview

Series C Motor Circuit Protector, Type Hmcpe, E-frame, Intermediate Magnetic, 3-pole, 15 Amp, 600y/347 Vac, 250 Vdc, 45 - 165 Magnetic Trip, For It Motor Starter
Also known as: 782116057900, HMCPE015E0CIT, CUTHMCPE015E0CIT

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 15
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 15