Strut - 1-5/8" x 13/16" Back To Back, Holes, Steel, Pre-Galvanized, 10' Length

Item #: 0901543
Cat #: PS 500 EH 2T3 10' PGAL
UPC: 702316533387
$ 61.01 FT
Company wide:
0 in stock
Documents & Guides
Strut - 1-5/8" x 13/16" Back To Back - Elongated Holes, Height: 13/16", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 14, Length: 10 feet. Color: Silver. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

Strut - 1-5/8" x 13/16" Back To Back - Elongated Holes, Height: 13/16", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 14, Length: 10 feet. Color: Silver. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
PS 500 2T3:Two Pcs. PS 500 Welded Back to Back ::With 1 1/8 In. x 9/16 In. Elongated Holes On 2 In. Centers , PS 500 EH 2T3 10 PG
Also known as: 702316533387, PS 500 EH 2T3 10' PGAL, PSTPS500EH2T310PGA, Junior Strut, Double strut

Specifications

Material: Steel
Length: 10 ft
Product Width: 1 5/8 in
Product Height: 3 1/4 in
Finish: Pre-Galvanized
Material: Steel
Product Width: 1 5/8 in
Finish: Pre-Galvanized
Length: 10 ft
Product Height: 3 1/4 in

Customer Reviews

No reviews for this product
(0)