Grounding Busbar Mounting Kit with Beam Clamp

Item #: 0901529

Cat #: B548A39

UPC: 782856609667

$ 18.13 EA
Company wide:
0 in stock
Documents & Guides
CAD B548A39 MOUNTING KIT HARD

Overview

CAD B548A39 MOUNTING KIT HARD

Earthbar beam clamp mounting kits.

Also known as: 782856609667, B548A39, CADB548A39

Features & Benefits

  • Mounting kit for grounding busbars to steel beam
  • Includes stainless steel hardware, fasteners, insulators and brackets

Specifications

Width: 2 in
Material: Polyamide
Length: 3.375 in
Width: 2 in
Length: 3.375 in
Material: Polyamide