100 Watt Pulse Start Metal Halide Bulb

Item #: 0901494

Cat #: MHC100/U/M/3K ELITE

UPC: 046677419516

$ 87.29 EA
Company wide:
8 in stock
Documents & Guides
Metal Halide, Pulse Start Lamp, 100W, Bulb: ED17, Base: Medium Screw (E26), Lumens: 11,000, CRI: 85, Color Temp: 3000K, ANSI Code: M140/M90/E. Color: Clear. *Philips Part # 41951-5*

Overview

Metal Halide, Pulse Start Lamp, 100W, Bulb: ED17, Base: Medium Screw (E26), Lumens: 11,000, CRI: 85, Color Temp: 3000K, ANSI Code: M140/M90/E. Color: Clear. *Philips Part # 41951-5*

MasterColor Ceramic Metal Halide ED-17 Elite lamps provide excellen lumen maintenance and outstanding performance over time in the familiar ED-17 lamp shape.

Also known as: 046677419516, MHC100/U/M/3K ELITE, PHIMHC100UM3KELITE

Specifications

Type: Pulse Start
Color: Clear
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 100
ANSI Code: M90/E, M140/E
Volts AC: 120, 277
Color Rendering Index (CRI): 85
Shape: ED17 (Elliptical Dimple)
Lumens: 11000
Light Technology: HID
Type: Pulse Start
Color Temperature: 3000 (Warm White)
Wattage: 100
Volts AC: 120, 277
Shape: ED17 (Elliptical Dimple)
Light Technology: HID
Color: Clear
Base: Medium Screw (E26)
ANSI Code: M90/E, M140/E
Color Rendering Index (CRI): 85
Lumens: 11000