70 Watt Pulse Start Metal Halide Bulb

Item #: 0901493

Cat #: MHC70/U/M/3K ELITE

UPC: 046677419479

$ 80.80 EA
Company wide:
5 in stock
Documents & Guides
Metal Halide, Pulse Start Lamp, 70W, Bulb: ED17, Base: Medium Screw (E26), Lumens: 7700, CRI: 90, Color Temp: 3000K, ANSI Code: M143/M98/E. Color: Clear. *Philips Part # 41947-3*

Overview

Metal Halide, Pulse Start Lamp, 70W, Bulb: ED17, Base: Medium Screw (E26), Lumens: 7700, CRI: 90, Color Temp: 3000K, ANSI Code: M143/M98/E. Color: Clear. *Philips Part # 41947-3*

MasterColor Ceramic Metal Halide ED-17 Elite lamps provide excellen lumen maintenance and outstanding performance over time in the familiar ED-17 lamp shape.

Also known as: 046677419479, MHC70/U/M/3K ELITE, PHIMHC70UM3KELITE

Specifications

Type: Pulse Start
Color: Clear
Color Temperature: 3000 (Warm White)
Wattage: 70
Base: Medium Screw (E26)
Lumens: 7700
Volts AC: 120, 277
Shape: ED17 (Elliptical Dimple)
ANSI Code: M98/E, M143/E
Color Rendering Index (CRI): 90
Light Technology: HID
Type: Pulse Start
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120, 277
ANSI Code: M98/E, M143/E
Light Technology: HID
Color: Clear
Wattage: 70
Lumens: 7700
Shape: ED17 (Elliptical Dimple)
Color Rendering Index (CRI): 90