Ground Point Assembly, TA Configuration, B1642Q Ground Plate, 4/0 Stranded, 12" Cable

Item #: 0901468

Cat #: B533D2Q12

UPC: 782856687252

Company wide:
0 in stock
Documents & Guides
CAD B533D2Q12 JUMPER ASSY 12

Overview

CAD B533D2Q12 JUMPER ASSY 12

Convenient ground system connection points in concrete structures.

Also known as: 782856687252, B533D2Q12, CADB533D2Q12

Features & Benefits

  • Convenient ground system connection points in concrete structures
  • Used for equipment, machinery and structure grounding
  • Results in maximum current-carrying capacity equal to the cross-sectional area of the conductor or stud
  • The nVent ERICO Cadweld connection between the stud and pigtail will not loosen or corrode

Specifications

Length: 1 ft
Material: Copper Alloy
Allowable Gauge Range: 4/0
Length: 1 ft
Allowable Gauge Range: 4/0
Material: Copper Alloy