Shelf Utility Cabinet

Item #: 0901463

Cat #: A30S12UC

UPC: 783510156640

$ 117.47 EA
Company wide:
0 in stock
Shelf, Utility Box, Bulletin A1uc (type 1 Locking Utility Cabinets), Size/dims:fits 30.00x12.00, Material/finish: Steel/gray

Overview

Shelf, Utility Box, Bulletin A1uc (type 1 Locking Utility Cabinets), Size/dims:fits 30.00x12.00, Material/finish: Steel/gray

Locking Utility Cabinets, Type 1, are available in key hook and shelf models, are used to protect fuses and other components and can be equipped with a combination lock for applications that require security.

Also known as: 783510156640, A30S12UC, HOFA30S12UC

Specifications

Width: 12 in
Height: 30 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Finish: Powder Coated
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 30 in
Color: Gray
Finish: Powder Coated