
Fuse, 12 Amp Very Fast-Acting Ceramic, 1/4" x 1-1/4", 250V, RoHS
Item #: 0901435
Cat #: GBB-12-R
UPC: 051712549899
$ 33.76 EA
Company wide:
0
in stock
Documents & Guides
12 Amp Very Fast-Acting Ceramic Fuse, 1/4" x 1-1/4" (6.3mm x 32mm), 250Vac/125Vdc, RoHS
Overview
12 Amp Very Fast-Acting Ceramic Fuse, 1/4" x 1-1/4" (6.3mm x 32mm), 250Vac/125Vdc, RoHS
Also known as: 051712549899, GBB-12-R, BUSGBB12R
Specifications
| Material: | Ceramic |
| Length: | 1 1/4 in |
| Volts DC: | 125 |
| Amps: | 12 |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Speed: | Very Fast Acting |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 10 kA |
| Material: | Ceramic |
| Volts DC: | 125 |
| Diameter: | 1/4 in |
| Speed: | Very Fast Acting |
| Interrupt Rating AC: | 10 kA |
| Length: | 1 1/4 in |
| Amps: | 12 |
| Volts AC: | 250 |
| Mounting: | Cartridge |