Soldering Lug, 1-Hole, Copper

Item #: 0901426

Cat #: 3/8

UPC: 783669980165

$ 5.40 EA
Company wide:
0 in stock
Documents & Guides
Soldering Lug, 1-Hole, Copper, 70 Amp, 4 AWG, 1/4 Inch Bolt Size

Overview

Soldering Lug, 1-Hole, Copper, 70 Amp, 4 AWG, 1/4 Inch Bolt Size
Also known as: 783669980165, 3/8, ILS38

Specifications

Amps: 70
Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 4
Stud Size: 1/4 in
Amps: 70
Mounting: 1-Hole
Allowable Gauge Range: 4
Material: Copper
Standards: California Proposition 65
Stud Size: 1/4 in