Ground Point Assembly, TA Configuration, B1612Q Ground Plate, 4/0 Stranded, 24" Cable

Item #: 0901423

Cat #: B533A2Q24

UPC: 782856722038

Company wide:
0 in stock
Documents & Guides
CAD B533A2Q24 JUMPER ASSY 4/0

Overview

CAD B533A2Q24 JUMPER ASSY 4/0

Convenient ground system connection points in concrete structures.

Also known as: 782856722038, B533A2Q24, CADB533A2Q24

Features & Benefits

  • Convenient ground system connection points in concrete structures
  • Used for equipment, machinery and structure grounding
  • Results in maximum current-carrying capacity equal to the cross-sectional area of the conductor or stud
  • The nVent ERICO Cadweld connection between the stud and pigtail will not loosen or corrode

Specifications

Material: Copper Alloy
Length: 2 ft
Allowable Gauge Range: 4/0
Material: Copper Alloy
Allowable Gauge Range: 4/0
Length: 2 ft