3/0 MTW Extra Flex Black

Item #: 0901417

Cat #: 3AMTWSTRXFLEXBLA

UPC:

Company wide:
0 in stock
Documents & Guides
3/0 AWG, 1665-Strand, Copper Wire, Black, 600V, Extra Flexible, Machine Tool Wire, 1000' Reel.

Overview

3/0 AWG, 1665-Strand, Copper Wire, Black, 600V, Extra Flexible, Machine Tool Wire, 1000' Reel.
Also known as: 3AMTWSTRXFLEXBLA

Specifications

Gauge: 3/0 AWG
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 3/0 AWG
Jacket: PVC
Color: Black
Conductors: 1
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Stranded