TR WR DUP REC 15A/125V I

Item #: 0901414

Cat #: 3232-TRWRI

UPC: 785007241822

Company wide:
0 in stock
Weather-Resistant, Duplex Receptacle. 15 amp, 125 volt. Ivory.

Overview

Weather-Resistant, Duplex Receptacle. 15 amp, 125 volt. Ivory.
Also known as: 785007241822, 3232-TRWRI, PAS3232TRWRI

Specifications

Type: Grounding, Receptacle, Commercial Grade, Duplex, Weather Resistant
Volts AC: 120
Amps: 15
Material: Thermoplastic
Color: Ivory
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Commercial Grade, Duplex, Weather Resistant
Amps: 15
Color: Ivory
Volts AC: 120
Material: Thermoplastic
NEMA Configuration: 5-15R