Hardware Kit

Item #: 0901344

Cat #: QEHK35

UPC: 783510149192

$ 6.40 EA
Company wide:
0 in stock
Hardware Kit, 35mm (4), Bulletin Q41y (qline Type 4x Encl. Panels And Accessories), Size/dims: Fits Qline E, Material/finish:

Overview

Hardware Kit, 35mm (4), Bulletin Q41y (qline Type 4x Encl. Panels And Accessories), Size/dims: Fits Qline E, Material/finish:

Four cross-point polyamide cover screws and four self-tapping plated screws used to mount optional panels, rails and other components. This kit is offered as a replacement kit for lost or damaged hardware originally furnished with the enclosure.

Also known as: 783510149192, QEHK35, HOFQEHK35

Specifications

Material: Stainless Steel 304
Finish: Polished
Weight: 0.040 lb
Material: Stainless Steel 304
Weight: 0.040 lb
Finish: Polished