QLine I 3mm Double Bit Tamper Resistent Screw Kit of 4, Polyamide

Item #: 0901343

Cat #: QITSK

UPC: 783510149994

$ 35.50 EA
Company wide:
0 in stock
This kit includes four 3mm tamper resistant screws to be used with Qline I enclosures

Overview

This kit includes four 3mm tamper resistant screws to be used with Qline I enclosures

QLine I Cover Screws are available in two styles: Wing-head-style screws provide rapid access to enclosure interior without requiring special tools to open, while Tamper-resistant screws have molded 3-mm double-bit drive. Both kits include four cover screws, and four self-tapping, plated panel screws. Use on all QLine I enclosures.

Also known as: 783510149994, QITSK, HOFQITSK

Features & Benefits

  • Use on all QLine I enclosures
  • Cover screws are polyamide
  • Wing-head-style screw or tamper-resistant, 3-mm double bit design (qty. 4)
  • Self-tapping, plated panel screws also included (qty. 4)

Specifications

Color: Light Gray
Material: Polyamide
Finish: Smooth Matte
Weight: 0.100 lb
Color: Light Gray
Finish: Smooth Matte
Material: Polyamide
Weight: 0.100 lb