$ 35.50 EA
Company wide:
0
in stock
Documents & Guides
Cover Screw Kit, 3mm Dbl Bit, Bulletin Q41y (qline Type 4x Encl. Panels And Accessories), Size/dims: Fits Qline I, Material/finish:
Overview
Cover Screw Kit, 3mm Dbl Bit, Bulletin Q41y (qline Type 4x Encl. Panels And Accessories), Size/dims: Fits Qline I, Material/finish:
QLine I Cover Screws are available in two styles: Wing-head-style screws provide rapid access to enclosure interior without requiring special tools to open, while Tamper-resistant screws have molded 3-mm double-bit drive. Both kits include four cover screws, and four self-tapping, plated panel screws. Use on all QLine I enclosures.
Also known as: 783510149994, QITSK, HOFQITSK
Features & Benefits
- Use on all QLine I enclosures
- Cover screws are polyamide
- Wing-head-style screw or tamper-resistant, 3-mm double bit design (qty. 4)
- Self-tapping, plated panel screws also included (qty. 4)
Specifications
| Color: | Light Gray |
| Material: | Polyamide |
| Finish: | Smooth Matte |
| Weight: | 0.100 lb |
| Color: | Light Gray |
| Finish: | Smooth Matte |
| Material: | Polyamide |
| Weight: | 0.100 lb |