Ground Point Assembly, SS Configuration, B1642Q Ground Plate, 4/0 Stranded, 36" Cable

Item #: 0901321

Cat #: B532D2Q36

UPC: 782856773528

Company wide:
0 in stock
Documents & Guides
CAD B532D2Q36 GRD PLATE JUMPE

Overview

CAD B532D2Q36 GRD PLATE JUMPE

Convenient ground system connection points in concrete structures.

Also known as: 782856773528, B532D2Q36, CADB532D2Q36

Features & Benefits

  • Convenient ground system connection points in concrete structures
  • Used for equipment, machinery and structure grounding
  • Results in maximum current-carrying capacity equal to the cross-sectional area of the conductor or stud
  • The nVent ERICO Cadweld connection between the stud and pigtail will not loosen or corrode

Specifications

Length: 3 ft
Material: Copper Alloy
Allowable Gauge Range: 4/0
Length: 3 ft
Allowable Gauge Range: 4/0
Material: Copper Alloy