AC Unit, 115V, 50/60Hz, 1600BTU

Item #: 0901274

Cat #: CR230216G007

UPC: 783510204891

$ 9558.57 EA
Company wide:
0 in stock
Air Conditioning Unit, Side Mounting, 115V, 50/60Hz, Bulletin Mcl (Mclean Air Conditioners), Size/Dims: 1400/1600 BTU/H, Material/Finish: Stainless Steel Type 304

Overview

Air Conditioning Unit, Side Mounting, 115V, 50/60Hz, Bulletin Mcl (Mclean Air Conditioners), Size/Dims: 1400/1600 BTU/H, Material/Finish: Stainless Steel Type 304

The ProAir Harsh Environment Air Conditioner protects components exposed in corrosive environments on the ambient side of the air conditioner. The unit has few fasteners and a hinged door for quick service and maintenance access. The smooth surface and optional hood provides protection from splashed water.

Also known as: 783510204891, CR230216G007, HOFCR230216G007

Specifications

Height: 23 in
Width: 10 in
Wattage: 469
IP/NEMA Rating: NEMA 12
Material: Stainless Steel 304
BTU: 1600
Finish: Brushed #3
Depth: 8.750 in
Height: 23 in
Wattage: 469
Material: Stainless Steel 304
Finish: Brushed #3
Width: 10 in
IP/NEMA Rating: NEMA 12
BTU: 1600
Depth: 8.750 in