Fuse Holder CLS T Block

Item #: 0901257

Cat #: LFT604003CS

UPC: 079458182040

$ 1567.43 EA
Company wide:
0 in stock
Documents & Guides
400A, 600V, 3 Pole Fuse Holder CLS T Block

Overview

400A, 600V, 3 Pole Fuse Holder CLS T Block

The new Littelfuse Class T fuse blocks offer many advantages over previous generations that are noted in the features and benefits section. Of particular value is the space savings these new blocks provide.

Also known as: 079458182040, LFT604003CS, LFULFT604003CS

Specifications

Material: Phenolic
Poles: 3
Class: T
Amps: 400
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 6 - 250
Family / Style: LFT
Material: Phenolic
Class: T
Mounting: Surface
Standards: California Proposition 65
Family / Style: LFT
Poles: 3
Amps: 400
Volts AC: 600
Allowable Gauge Range: 6 - 250