4" Raised Cover, (1) Duplex Receptacle, (1) Twistlock Receptacle

Item #: 0901205

Cat #: 831C

UPC: 050169999943

$ 28.71 EA
Company wide:
0 in stock
4 Inch Square, Exposed Work Cover, Type: (1) Duplex Receptacle, (1) 20 Amp TwistLock Receptacle, Opening Diameter: 1.620 Inch, Drawn, Metallic, Cubic Inches: 6.5

Overview

4 Inch Square, Exposed Work Cover, Type: (1) Duplex Receptacle, (1) 20 Amp TwistLock Receptacle, Opening Diameter: 1.620 Inch, Drawn, Metallic, Cubic Inches: 6.5

RACO® surface covers are used to support switches or receptacles in areas where the box is surface mounted or positioned in exposed work applications.

Also known as: 050169999943, 831C, RAC831C

Features & Benefits

  • RACO® exposed work covers include required hardware for mounting the receptacle(s)
  • RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners
  • Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions
  • cULus Listed

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Cubic Inches: 6.500 in³
Gangs: 2
Depth: 1/2 in
Material: Steel
Cubic Inches: 6.500 in³