Ground Point Assembly, SS Configuration, B1622Q Ground Plate, 2/0 Stranded, 60" Cable

Item #: 0901193

Cat #: B532C2G60

UPC: 782856661306

Company wide:
0 in stock
Documents & Guides
CAD B532C2G60 JUMPER ASSY 2/0

Overview

CAD B532C2G60 JUMPER ASSY 2/0

Convenient ground system connection points in concrete structures.

Also known as: 782856661306, B532C2G60, CADB532C2G60

Features & Benefits

  • Convenient ground system connection points in concrete structures
  • Used for equipment, machinery and structure grounding
  • Results in maximum current-carrying capacity equal to the cross-sectional area of the conductor or stud
  • The nVent ERICO Cadweld connection between the stud and pigtail will not loosen or corrode

Specifications

Length: 5 ft
Material: Copper Alloy
Length: 5 ft
Material: Copper Alloy