2.000 IN X 1.000 IN (50.80 MM X 25.40 MM)

Item #: 0901168

Cat #: THT-17-422-3

UPC: 662820149422

$ 259.99 EA
Company wide:
0 in stock
Documents & Guides
Printable, permanent polyester labels for thermal transfer printers. Please Note: This material is UL & CSA approved with its respective ribbon. See the "Recommended Ribbon Series" for the appropriate ribbon to use.

Overview

Printable, permanent polyester labels for thermal transfer printers. Please Note: This material is UL & CSA approved with its respective ribbon. See the "Recommended Ribbon Series" for the appropriate ribbon to use.

Thermal transfer printable, glossy Permanent Polyester (B-422) labels are ideal for use in all commercial and industrial applications.

Also known as: 662820149422, THT-17-422-3, BRATHT174223

Specifications

Material: Polyester
Color: White
Standards: California Proposition 65
Material: Polyester
Standards: California Proposition 65
Color: White