
K-Lath Metal Piercing Screw, Phillips, Wafer Head, #8 x 1-1/4", Zinc Plated
Item #: 0901154
Cat #: KW8114
UPC: 781002156079
$ 0.13 EA
Company wide:
32,099
in stock
Documents & Guides
K-Lath Screw, Phillips Wafer Head, Size: #8 x 1-1/4". Metal Piercing, Zinc Plated Steel, Package Quantity: 100. *Dottie Part # 15607.*
Overview
K-Lath Screw, Phillips Wafer Head, Size: #8 x 1-1/4". Metal Piercing, Zinc Plated Steel, Package Quantity: 100. *Dottie Part # 15607.*
K-Lath Screws are metal-piercing screws capable of penetrating steel studs up to 20 gauge in thickness. They are a versatile fastener that can be utilized to attach metal lath to metal studs, or metal lath to wood studs.
Also known as: 781002156079, KW8114, DOTKW8114
Specifications
| Screw Head: | Wafer |
| Length: | 1 1/4 in |
| Drive: | Phillips |
| Material: | Steel |
| Size: | # 8 |
| Screw Head: | Wafer |
| Drive: | Phillips |
| Size: | # 8 |
| Length: | 1 1/4 in |
| Material: | Steel |