EG 2P 50A 18kA bkr w/collars & mtg hdwr

Item #: 0901150

Cat #: EGB2050FFG

UPC: 786685018492

$ 1215.23 EA
Company wide:
0 in stock
Documents & Guides
Eaton Series G molded case circuit breaker, EG-frame, EG, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 50A, 600Y/347 Vac, 25 kAIC at 240 Vac, 18 kAIC at 480 Vac, Line and load, 50/60 Hz

Overview

Eaton Series G molded case circuit breaker, EG-frame, EG, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 50A, 600Y/347 Vac, 25 kAIC at 240 Vac, 18 kAIC at 480 Vac, Line and load, 50/60 Hz

Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.

Also known as: 786685018492, EGB2050FFG, CUTEGB2050FFG

Specifications

Poles: 2
Volts AC: 347, 600Y
Amps: 50
Mounting: Bolt On
Poles: 2
Amps: 50
Volts AC: 347, 600Y
Mounting: Bolt On