75W PL Socket GX23 GX23-2 Vertical Screw

Item #: 0901128

Cat #: 90-1545

UPC: 045923915451

Company wide:
0 in stock
Documents & Guides
Vertical Screw Down Socket; 2-Pin Lamps; GX23 And GX23-2 Base For: CF13DS And CF13DD; 75W; 600V

Overview

Vertical Screw Down Socket; 2-Pin Lamps; GX23 And GX23-2 Base For: CF13DS And CF13DD; 75W; 600V
Also known as: 045923915451, 90-1545, SAT901545

Specifications

Wattage: 75
Volts AC: 600
Light Technology: Fluorescent
Wattage: 75
Light Technology: Fluorescent
Volts AC: 600