4" LED IC/Non IC Recessed Downlight

Item #: 0901124

Cat #: LK4BMW LED M4

UPC: 820476905643

Company wide:
0 in stock
Documents & Guides
4" LED Downlight, 9W, 120V, Lumens: 400, Color Temperature: 3000K, Color: Matte White Trim

Overview

4" LED Downlight, 9W, 120V, Lumens: 400, Color Temperature: 3000K, Color: Matte White Trim

 Recessed LED kits include housing, trim, and wire connectors in one package. The LED kit is the most economical means to create a well lit environment with exceptional energy efficiency and near zero maintenance. The LED kit maintains at least 70% light output for 28,000 hours.

Also known as: 820476905643, LK4BMW LED M4, LITLK4BPMWLEDM4

Specifications

Wattage: 10
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Diameter: 4 in
Light Technology: LED
Wattage: 10
Volts AC: 120
Diameter: 4 in
Base: Medium Screw (E26)
Color: White
Light Technology: LED